Beli chamfer 90 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OSG Counter Sync
    Mulai

    Rp1.099.900

  2. TRUSCO Countersink (Mata Bor Countersink)
    68%
    Mulai

    Rp439.900

    TRUSCO Countersink (Mata Bor Countersink)
    atribut:
    • Number of Blades: 3
    • Point Angle (Degree): 90
    • Purpose of Use: Work Material: Iron, Casting, Stainless Steel.
    • Surface Processing: Non-Coating
  3. Magafor Mata Bor Countersink Three Flute Din 335-C
    Mulai

    Rp999.900

    Magafor Mata Bor Countersink Three Flute Din 335-C
    atribut:
    • Angle: 90 degrees
    • Material: HSS-E Cobalt
    • Series: right hand cut
    • Drilling Tolerance Range: h9
  4. Magafor Mata Bor Countersink Classic Three Flute 4307 HSS Din 335 - C
    16%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    Magafor Mata Bor Countersink Classic Three Flute 4307 HSS Din 335 - C
    atribut:
    • Angle (°): 90
    • Material: HSS
    • Series: metric right hand cut
    • Drilling Tolerance Range: h9/z9
  5. TRUSCO Countersink Nice Men G
    32%
    Mulai

    Rp949.900

    TRUSCO Countersink Nice Men G
    atribut:
    • Overall Length (mm): 68
    • Chamfer Angle: 90
    • Work Material: Aluminium, Iron, Stainless Steel, Resin, Copper
    • Shank Diameters d (mm): 10
    • Blade Height l (mm): 18
    • Shank Length L (mm): 50
    • Chamfer Diameter D (mm): 10 - 34
    • Maximum Rotation Speed (rpm): 35
    • Purpose of Use: Work Material: Aluminium, Stainless Steel, Iron, Resin, Copper
  6. TRUSCO Countersink Handle (Mata Bor Countersink)
    65%
    Mulai

    Rp159.900

    TRUSCO Countersink Handle (Mata Bor Countersink)
    Deskripsi:
    -By adopting cobalt high-speed steel as the base material, excellent in wear resistance and heat resistance.-By adopting 3-blade edge shape, the dischargeability of the cutting powder is good and realizes a beautiful finish.-Work Material: Iron, Casting, Stainless Steel.
  7. NOGA NG-1 Handle Grip 1
    Mulai

    Rp279.900

    NOGA NG-1 Handle Grip 1
    atribut:
    • Weight (g): 44
  8. Magafor Countersink Single Flute Chamfering Cutter 421 NFE 66052 ISO 10898 (Mata Bor Countersink)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    Magafor Countersink Single Flute Chamfering Cutter 421 NFE 66052 ISO 10898 (Mata Bor Countersink)
    atribut:
    • Angle: 90 degrees
    • Material: HSS-E Cobalt
    • Series: right hand cut
    • Drilling Tolerance Range: h9/ +0,3 mm
  9. TRUSCO Countersink Nice Men G (Mata Bor Countersink)
    Mulai

    Rp469.900

    TRUSCO Countersink Nice Men G (Mata Bor Countersink)
    Deskripsi:
    Work materials: Aluminum, stainless steel, iron, resin, copper.
    atribut:
    • Chamfer Angle (degree): 90
    • Material: SKH-51 (High-Speed Steel)
    • Work Material: Aluminium, Iron, Stainless Steel, Resin, Copper
    • Purpose of Use: Work Material: Aluminium, Stainless Steel, Iron, Resin, Copper
  10. RELIEF Precision Chamfering Cutter (Mata Bor Countersink)
    Mulai

    Rp329.900

    RELIEF Precision Chamfering Cutter (Mata Bor Countersink)
    Deskripsi:
    -Convenient for chamfering and burr removal of hole edges and chamfering for countersunk screws.-Can be used on iron, stainless steel, and nonferrous metals.-As the blade tip is finished sharp, cutting dust is easily discharged to enable accurate and clean chamfering.-Work Material: Iron, Stainless Steel, Nonferrous Metal
    atribut:
    • Number of Blades: 1
    • Shank Diameter: 6.35mm
    • Tip angle: 90degree
    • Material: Cobalt High Speed Steel (HSS-E)
    • Purpose of Use: Work Material: Iron, Stainless Steel, Nonferrous Metal
  11. HTD Countersink Multiple Cutting Edge 90° HSS (Mata Bor Countersink)
    52%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp99.900

    HTD Countersink Multiple Cutting Edge 90° HSS (Mata Bor Countersink)
    Deskripsi:
    HTD Countersink Multiple Cutting Edge 60° HSS is a multiple cutting edge type,-Cutting angle availale: 90° -Surface: Bright -Symbol: CR -Material: HSS-E
  12. Sherwood Countersink 90Degrees
    Mulai

    Rp219.900

    Sherwood Countersink 90Degrees
    atribut:
    • Material: Cobalt High Speed Steel
    • Countersink Angle: 90 Degrees
    • Finish/Coating: Bright
    • Head Type: Multiple Flute
    • Shank type: Straight
  13. HTD Countersink Multiple Cutting Edge 60° HSS (Mata Bor Countersink)
    Mulai

    Rp199.900

    HTD Countersink Multiple Cutting Edge 60° HSS (Mata Bor Countersink)
    Deskripsi:
    HTD Countersink Multiple Cutting Edge 60 derajad HSS is a multiple cutting edge type, -Cutting angle available: 60 derajad. -Surface: Bright -Symbol: CR -Material: HSS-E
  14. NOGA Rotating Blade (Pisau Deburring)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp819.900

Daftar Harga chamfer 90 Terbaru November 2026
OSG Counter SyncRp1.099.900
OSG Counter Sync (Mata Bor Countersink)Rp1.099.900
OSG Super Hard Bevel Counter SinkRp8.299.900
TRUSCO Countersink (Mata Bor Countersink)Rp439.900
Magafor Mata Bor Countersink Three Flute Din 335-CRp999.900
NOGA Chamfering and Deburring Tool (Pisau Deburring)Rp519.900
Magafor Mata Bor Countersink Classic Three Flute 4307 HSS Din 335 - CRp109.900
TRUSCO Countersink Nice Men GRp949.900
NOGA Rotation Drive CountersinkRp799.900
TRUSCO Countersink Handle (Mata Bor Countersink)Rp159.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)